Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECTOR SWVL 5/16IN BRS 1/2-20

  • Mfr # 30254

  • Zoro # G221698021


product price: $28.15
/ea

Key Features

Thread Size
1/2-20
Hex Head Size
0.68 in
Connection Type
Barbed|Female SAE Flared
Standards
SAE
Application
For low pressure air, fuel, lube, and oil lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30254
Zoro #
G221698021
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2-20
Hex Head Size
0.68 in
Overall Length
1.5 in

Details

Connection Type
Barbed|Female SAE Flared
Item
Connector
Standards
SAE
Application
For low pressure air, fuel, lube, and oil lines
Material
Brass
Max. Pressure
150 psi

Description

MIDLAND INDUSTRIES 30254 Swivel Connector, 5/16 in Push-On Hose Barbed x 5/16 in Female SAE 45 deg Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.