Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONNECTOR SWVL 5/16IN BRS 1/2-20

  • Mfr # 30280

  • Zoro # G721698705


product price: $10.79
/ea

Key Features

Max. Pressure
150 psi
Connection Type
Barbed|Male Inverted Flared
Thread Size
1/2-20
Hex Head Size
1/2 in
Overall Length
0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30280
Zoro #
G721698705
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-20
Hex Head Size
1/2 in
Overall Length
0.65 in
Pipe Size
5/16 in

Details

Max. Pressure
150 psi
Connection Type
Barbed|Male Inverted Flared
Item
Connector
Application
For low pressure air, fuel, lube, and oil lines
Material
Brass

Description

MIDLAND INDUSTRIES 30280 Swivel Connector, 5/16 in Push-On Hose Barbed x 5/16 in Male Inverted Flared, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.