Shop MIDLAND INDUSTRIES
See all product information
Create Account
CONNECTOR SWVL HOSE GARDEN 3/4IN FGH MGH
- Mfr # 30629
- Zoro # G821699930
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Fitting Connection Type
FGH|MGH
Connection Size 2
3/4 in
Connection Size 1
3/4 in
Basic Pipe Fitting Material
Zinc Alloy
Height
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30629
- Zoro #
- G821699930
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Fitting Connection Type
- FGH|MGH
- Item
- Connector
- Basic Pipe Fitting Material
- Zinc Alloy
- Material
- Zinc
Dimensions
- Connection Size 2
- 3/4 in
- Connection Size 1
- 3/4 in
- Height
- 1.2 in
- Width
- 1.45 in
- Length
- 2.85 in
Description
MIDLAND INDUSTRIES 30629 Garden Hose Swivel Connector, 3/4 in FGH x 3/4 in MGH, Zinc
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.