CONNECTOR WYE 3/4IN FGH 3/4IN MGH 3/4IN

  • Mfr # 30160

  • Zoro # G821700049


product price:  $4.35
/ea

Key Features

Includes
Washer
Fitting Connection Type
FGH|MGH|MGH
Basic Pipe Fitting Material
Plastic
Thread Size
3/4-11-1/2
Max. Working Pressure
75 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30160
Zoro #
G821700049
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-11-1/2
Connection Size 1
3/4 in
Connection Size 3
3/4 in
Height
1.55 in
Width
3.05 in
Length
2.25 in
Connection Size 2
3/4 in

Details

Includes
Washer
Fitting Connection Type
FGH|MGH|MGH
Basic Pipe Fitting Material
Plastic
Max. Working Pressure
75 psi
Operating Temp. Range
35 to 100 deg F
Item
Wye
Material
Plastic
For Use With
Garden Hose

Description

MIDLAND INDUSTRIES 30160 Wye Connector with 2-Way Hose Shut-Off, 3/4 in FGH x 3/4 in MGH x 3/4 in MGH, Plastic

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.