CONNECTOR WYE 3/4IN FGH 3/4IN MGH 3/4IN

  • Mfr # 30626

  • Zoro # G821699824


product price:  $11.95
/ea

Key Features

Fitting Connection Type
FGH|MGH|MGH
Connection Size 1
3/4 in
Basic Pipe Fitting Material
Zinc Alloy
Connection Size 2
3/4 in
Connection Size 3
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30626
Zoro #
G821699824
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 1
3/4 in
Connection Size 2
3/4 in
Connection Size 3
3/4 in
Thread Size
3/4-11-1/2
Width
2.45 in
Height
1.5 in
Length
2.4 in

Details

Fitting Connection Type
FGH|MGH|MGH
Basic Pipe Fitting Material
Zinc Alloy
Operating Temp. Range
35 to 100 deg F
Max. Working Pressure
75 psi
For Use With
Garden Hose
Material
Zinc
Item
Wye
Includes
Washer

Description

MIDLAND INDUSTRIES 30626 Wye Connector with Two Levers, 3/4 in FGH x 3/4 in MGH x 3/4 in MGH, Zinc

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.