COUPLER QD ISO-A 3/4IN BODY 3/4IN FPT ST

  • Mfr # ANV34F

  • Zoro # G521698813


product price: $68.99
/ea

Key Features

Connection Type
ISO-A Coupler|Female NPT
Body Material
Steel
Operating Temp. Range
-40 to 250 deg F
Length
3.25 in
Overall Height
1.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANV34F
Zoro #
G521698813
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3.25 in
Overall Height
1.95 in
Overall Width
1.85 in
Thread Size
3/4-14

Details

Connection Type
ISO-A Coupler|Female NPT
Body Material
Steel
Operating Temp. Range
-40 to 250 deg F
Item
Coupler
Series
ISO-A

Description

MIDLAND INDUSTRIES ANV34F ISO-A Interchange Quick Disconnect Female Pipe Coupler, 3/4-in Body x 3/4-in Female NPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.