
COUPLER QD ISO-B 1/4IN BODY 1/4IN FPT BR
Mfr # HNV14FB
Zoro # G921698581
product price: $38.99
/eaKey Features
Operating Temp. Range
-40 to 250 deg F
Max. Pressure
5000 psi
Connection Type
ISO-B Coupler|Female NPT
Temp. Range
-40 to 250 deg F
Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNV14FB
Zoro #
G921698581
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4-18
Overall Width
1 in
Length
2.25 in
Overall Height
1.05 in
Details
Operating Temp. Range
-40 to 250 deg F
Max. Pressure
5000 psi
Connection Type
ISO-B Coupler|Female NPT
Temp. Range
-40 to 250 deg F
Body Material
Brass
Item
Coupler
Series
ISO-B
Description
MIDLAND INDUSTRIES HNV14FB ISO-B Interchange Quick Disconnect Female Pipe Coupler, 1/4-in Body x 1/4-in Female NPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.