
COUPLER QD ISO-B 1IN BODY 1IN FPT STL
Mfr # HNV1F
Zoro # G921701540
original price: $78.15
14% off
new price: $66.45
/eaKey Features
Thread Size
1 - 11-1/2
Operating Temp. Range
-40 to 250 deg F
Connection Type
ISO-B Coupler|Female NPT
Length
4.15 in
Series
ISO-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNV1F
Zoro #
G921701540
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1 - 11-1/2
Length
4.15 in
Overall Height
2.55 in
Overall Width
2.45 in
Details
Operating Temp. Range
-40 to 250 deg F
Connection Type
ISO-B Coupler|Female NPT
Series
ISO-B
Body Material
Steel
Item
Coupler
Description
MIDLAND INDUSTRIES HNV1F ISO-B Interchange Quick Disconnect Pipe Coupler, 1-in Body x 1-in Female NPT, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.