
COUPLER QD ISO-B 3/4IN BODY 3/4IN FPT ST
Mfr # HNV34F
Zoro # G421698999
product price:Â $56.39
/eaKey Features
Connection Type
ISO-B Coupler|Female NPT
Thread Size
3/4-14
Operating Temp. Range
-40 to 250 deg F
Overall Height
3.6 in
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNV34F
Zoro #
G421698999
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/4-14
Overall Height
3.6 in
Overall Width
2.05 in
Length
2.05 in
Details
Connection Type
ISO-B Coupler|Female NPT
Operating Temp. Range
-40 to 250 deg F
Body Material
Steel
Series
ISO-B
Item
Coupler
Description
MIDLAND INDUSTRIES HNV34F ISO-B Interchange Quick Disconnect Female Pipe Coupler, 3/4-in Body x 3/4-in Female NPT, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.