COUPLER QD ISO-B 3/8IN BODY 3/8IN FPT ST

  • Mfr # HNV38F

  • Zoro # G221698618


product price: $24.55
/ea

Key Features

Connection Type
ISO-B Coupler|Female NPT
Operating Temp. Range
-40 to 250 deg F
Thread Size
3/8-18
Length
2.6 in
Overall Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNV38F
Zoro #
G221698618
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18
Length
2.6 in
Overall Height
1.4 in
Overall Width
1.3 in

Details

Connection Type
ISO-B Coupler|Female NPT
Operating Temp. Range
-40 to 250 deg F
Item
Coupler
Series
ISO-B
Body Material
Steel

Description

MIDLAND INDUSTRIES HNV38F ISO-B Interchange Quick Disconnect Female Pipe Coupler, 3/8-in Body x 3/8-in Female NPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.