Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLER THRU STR DISC QUICK 1/4IN FPT

  • Mfr # 86035SS

  • Zoro # G421698142


product price: $23.65
/ea

Key Features

Connection Size
1/4 in
Flow Rate
10.5 gpm
Connection Type
FPT
Max. Pressure
6000 psi
Height
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86035SS
Zoro #
G421698142
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size
1/4 in
Height
0.95 in
Length
1.25 in
Width
0.9 in

Details

Flow Rate
10.5 gpm
Connection Type
FPT
Max. Pressure
6000 psi
Temperature Rating
212 deg F
Material
Stainless Steel
Item
Pressure Washer Fittings
Application
For applications such as high pressure water, steam washers, and carpet cleaners

Description

MIDLAND INDUSTRIES 86035SS Quick Disconnect Straight Through Coupler, 1/4 in, FPT

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.