Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLER THRU STR DISC QUICK 3/8IN MPT

  • Mfr # 86031SS

  • Zoro # G921697782


product price: $33.35
/ea

Key Features

Connection Type
MPT
Application
For applications such as high pressure water, steam washers, and carpet cleaners
Temperature Rating
212 deg F
Length
1.75 in
Flow Rate
10.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86031SS
Zoro #
G921697782
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.75 in
Connection Size
3/8 in
Width
1.05 in
Height
1.1 in

Details

Connection Type
MPT
Application
For applications such as high pressure water, steam washers, and carpet cleaners
Temperature Rating
212 deg F
Flow Rate
10.5 gpm
Material
Stainless Steel
Item
Pressure Washer Fittings
Max. Pressure
6000 psi

Description

MIDLAND INDUSTRIES 86031SS Quick Disconnect Straight Through Coupler, 3/8 in, MPT

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.