
Coupling, 1/4 in Coupler x 1/4 in MIP, Steel, 300 lb
Mfr # 28516S
Zoro # G121698817
product price: $11.29
/eaKey Features
Connection Type
Coupler | MIP
Overall Length
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28516S
Zoro #
G121698817
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Details
Connection Type
Coupler | MIP
Item
Pipe Coupling
Material
Steel
Description
28516S Coupling, 1/4 in Coupler x 1/4 in MIP, Steel, 300 lb
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.