ELBOW 45 1/2IN MJIC 1/2IN MAORB STL

  • Mfr # 6802NWO8

  • Zoro # G221698779


product price: $9.25
/ea

Key Features

Thread Size
3/4-16
Length
2.2 in
Operating Pressure (PSI)
3600 psi
Fitting Thread Size 1
3/4-16
Fitting Connection Type
Male JIC|Male Adjustable O-Ring Boss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6802NWO8
Zoro #
G221698779
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-16
Length
2.2 in
Fitting Thread Size 1
3/4-16
Fitting Thread Size 2
3/4-16

Details

Operating Pressure (PSI)
3600 psi
Fitting Connection Type
Male JIC|Male Adjustable O-Ring Boss
Item
45-deg Elbow
Material
Steel
Standards
SAE J1926/3, SAE J514

Description

MIDLAND INDUSTRIES 6802NWO8 45-deg Elbow, 1/2 in Male JIC x 1/2 in Male Adjustable ORB, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.