
ELBOW 45 DEG 1/2IN TUBE OD 1/2IN MPT BRS
Mfr # 540808
Zoro # G221698076
product price:Â $24.29
/eaKey Features
Height
0.85 in
Connection Size 1
1/2 in
Connection Type 1
Tube OD
Pressure Rating
150 psi
Connection Type 2
MPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540808
Zoro #
G221698076
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.85 in
Connection Size 1
1/2 in
Hex Size
5/8 in
Thread Size
1/2-14
Length
2.3 in
Width
1.05 in
Connection Size 2
1/2 in
Details
Connection Type 1
Tube OD
Pressure Rating
150 psi
Connection Type 2
MPT
Pipe Fitting Connection Type
Tube|MPT
Temperature Rating
-40 to 200 deg F
Material
Brass
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Item
45 deg Elbow
Description
MIDLAND INDUSTRIES 540808 45 deg Elbow, 1/2 in Tube OD x 1/2 in MPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.