
ELBOW 90 3/4IN MJIC 1IN MAORB STL
Mfr # 6801NWO1216
Zoro # G821699947
product price:Â $25.15
/eaKey Features
Fitting Thread Size 1
1-1/16-12 x 1-5/16-12
Max. Pressure
2900 psi
Fitting Thread Size 2
1-5/16-12
Thread Size
1-1/16-12 x 1-5/16-12
End 1 Connection Type
Male JIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6801NWO1216
Zoro #
G821699947
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Thread Size 1
1-1/16-12 x 1-5/16-12
Fitting Thread Size 2
1-5/16-12
Thread Size
1-1/16-12 x 1-5/16-12
Length
3 in
Details
Max. Pressure
2900 psi
End 1 Connection Type
Male JIC
End 2 Connection Type
Male Adjustable O-Ring Boss
Fitting Material
Steel
Item
90-deg Elbow
Standards
SAE J1926/3, SAE J514
Description
MIDLAND INDUSTRIES 6801NWO1216 90-deg Elbow, 3/4 in Male JIC x 1 in Male Adjustable ORB, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.