
ELBOW 90 3/8IN MJIC 1/4IN MAORB STL
Mfr # 6801NWO64
Zoro # G521699148
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
End 2 Connection Type
Male Adjustable O-Ring Boss
Fitting Material
Steel
Fitting Thread Size 2
7/16-20
Max. Pressure
4500 psi
End 1 Connection Type
Male JIC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6801NWO64
Zoro #
G521699148
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Thread Size 2
7/16-20
Length
1.7 in
Thread Size
9/16-18 x 7/16-20
Fitting Thread Size 1
9/16-18
Details
End 2 Connection Type
Male Adjustable O-Ring Boss
Fitting Material
Steel
Max. Pressure
4500 psi
End 1 Connection Type
Male JIC
Standards
SAE J1926/3, SAE J514
Item
90-deg Elbow
Description
MIDLAND INDUSTRIES 6801NWO64 90-deg Elbow, 3/8 in Male JIC x 1/4 in Male Adjustable ORB, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.