ELBOW 90 DEG 1/2IN TUBE OD 1/2IN BRS

  • Mfr # 38105

  • Zoro # G621699307


product price: $12.99
/ea

Key Features

Temperature Rating
-40 to 200 deg F
Thread Size
11/16-20
For Use With
SAE J844 Type A and B NT Nylon Tubing
Connection Size 1
1/2 in
Width
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38105
Zoro #
G621699307
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
11/16-20
Connection Size 1
1/2 in
Width
1.45 in
Connection Size 2
1/2 in
Length
2.05 in
Height
0.9 in

Details

Temperature Rating
-40 to 200 deg F
For Use With
SAE J844 Type A and B NT Nylon Tubing
Item
90 deg Elbow
Standards
DOT FMVSS 571.106
Pressure Rating
150 psi
Connection Type 2
Male NPTF
Connection Type 1
Tube OD
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Material
Brass
Pipe Fitting Connection Type
Tube|MNPT

Description

MIDLAND INDUSTRIES 38105 90 deg Elbow, 1/2 in Tube OD x 1/2 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.