Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 90 DEG 1/4IN HOSE BARBED 1/8IN MIP

  • Mfr # 38860

  • Zoro # G821700155


product price: $9.45
/ea
Sold in multiples of 2 for $18.90

Key Features

Hose Fitting A Connection Type
Hose Barbed
Hose Fitting A Size
1/4 in
Hose Fitting B Connection Type
MIP
Thread Size
1/4-18
Hose Fitting B Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38860
Zoro #
G821700155
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting A Size
1/4 in
Thread Size
1/4-18
Hose Fitting B Size
1/8 in

Details

Hose Fitting A Connection Type
Hose Barbed
Hose Fitting B Connection Type
MIP
Item
90 deg Elbow

Description

MIDLAND INDUSTRIES 38860 90 deg Elbow, 1/4 in Hose Barbed x 1/8 in MIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.