ELBOW 90 DEG 1/4IN TUBE OD 3/8IN BRS

  • Mfr # 38093

  • Zoro # G621701253


product price: $7.45
/ea

Key Features

Thread Size
7/16-24
Pressure Rating
150 psi
Connection Size 2
3/8 in
Connection Type 1
Tube OD
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38093
Zoro #
G621701253
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16-24
Connection Size 2
3/8 in
Width
1.25 in
Connection Size 1
1/4 in
Height
0.7 in
Length
1.05 in

Details

Pressure Rating
150 psi
Connection Type 1
Tube OD
Connection Type 2
Male NPTF
Material
Brass
For Use With
SAE J844 Type A and B NT Nylon Tubing
Pipe Fitting Connection Type
Tube|MNPT
Temperature Rating
-40 to 200 deg F
Item
90 deg Elbow
Standards
DOT FMVSS 571.106
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing

Description

MIDLAND INDUSTRIES 38093 90 deg Elbow, 1/4 in Tube OD x 3/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.