
ELBOW 90-DEG 1IN HOSE BARB 3/4IN BRS
Mfr # 32315
Zoro # G321699089
original price: $20.69
9% off
new price: $18.65
/eaKey Features
Hose Fitting B Connection Type
Male NPTF
Hose Fitting A Size
1 in
Hose Fitting B Size
3/4 in
Hose Fitting A Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32315
Zoro #
G321699089
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Fitting A Size
1 in
Hose Fitting B Size
3/4 in
Details
Hose Fitting B Connection Type
Male NPTF
Hose Fitting A Connection Type
Hose Barb
Item
90-deg elbow
Description
MIDLAND INDUSTRIES 32315 90-deg Elbow, 1 in Hose Barb x 3/4 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.