Zoro Homepage

ELBOW 90 DEG 1IN HOSE BARBED 1IN BRZ

  • Mfr # 973976

  • Zoro # G521699391


product price: $46.89
/ea

Key Features

Hose Fitting B Connection Type
Hose Barbed
Hose Fitting A Size
1 in
Hose Fitting A Connection Type
Hose Barbed
Hose Fitting B Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
973976
Zoro #
G521699391
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting A Size
1 in
Hose Fitting B Size
1 in

Details

Hose Fitting B Connection Type
Hose Barbed
Hose Fitting A Connection Type
Hose Barbed
Item
90 deg Elbow

Description

MIDLAND INDUSTRIES 973976 90 deg Elbow, 1 in Hose Barbed x 1 in Hose Barbed, Bronze

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.