ELBOW 90 DEG 3/4IN MALE 37 DEG JIC FLRD

  • Mfr # 25011212

  • Zoro # G121698855


product price: $10.69
/ea

Key Features

Operating Pressure (PSI)
3500 psi
Fitting Connection Type
Male 37 deg JIC Flared|MIP
Thread Size
1-1/16-12
Material
Steel
Length
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25011212
Zoro #
G121698855
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-1/16-12
Length
4.3 in

Details

Operating Pressure (PSI)
3500 psi
Fitting Connection Type
Male 37 deg JIC Flared|MIP
Item
90 deg Elbow
Material
Steel
Standards
SAE J514

Description

MIDLAND INDUSTRIES 25011212 90 deg Elbow, 3/4 in Male 37 deg JIC Flared x 3/4 in MIP, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.