ELBOW 90 DEG 3/8IN TUBE OD 1/4IN BRS

  • Mfr # 38095

  • Zoro # G821698100


product price: $7.89
/ea

Key Features

Temperature Rating
-40 to 200 deg F
Connection Type 1
Tube OD
Height
0.65 in
Connection Size 1
3/8 in
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38095
Zoro #
G821698100
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.65 in
Connection Size 1
3/8 in
Length
1.5 in
Connection Size 2
1/4 in
Thread Size
17/32-24
Width
1.1 in

Details

Temperature Rating
-40 to 200 deg F
Connection Type 1
Tube OD
Item
90 deg Elbow
Standards
DOT FMVSS 571.106
Pipe Fitting Connection Type
Tube|MNPT
Pressure Rating
150 psi
Connection Type 2
Male NPTF
Material
Brass
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
For Use With
SAE J844 Type A and B NT Nylon Tubing

Description

MIDLAND INDUSTRIES 38095 90 deg Elbow, 3/8 in Tube OD x 1/4 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.