Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 90 DEG 5/16IN BEADED HOSE BARBED

  • Mfr # 38862

  • Zoro # G421700302


product price: $15.75
/ea

Key Features

Thread Size
1/8-27
Hose Fitting B Size
1/8 in
Hose Fitting B Connection Type
MIP
Hose Fitting A Connection Type
Beaded Hose Barbed
Hose Fitting A Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38862
Zoro #
G421700302
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/8-27
Hose Fitting B Size
1/8 in
Hose Fitting A Size
5/16 in

Details

Hose Fitting B Connection Type
MIP
Hose Fitting A Connection Type
Beaded Hose Barbed
Item
90 deg Elbow

Description

MIDLAND INDUSTRIES 38862 90 deg Elbow, 5/16 in Beaded Hose Barbed x 1/8 in MIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.