
ELBOW 90 DEG 5/8IN BUBBLE BARBED 1/2IN
Mfr # 32189
Zoro # G621699925
original price: $18.35
9% off
new price: $16.55
/eaKey Features
Hose Fitting B Size
1/2 in
Thread Size
1/2-14
Hose Fitting A Size
5/8 in
Hose Fitting B Connection Type
MIP
Hose Fitting A Connection Type
Bubble Barbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32189
Zoro #
G621699925
UPC #
-
Country of Origin
Multiple
Dimensions
Hose Fitting B Size
1/2 in
Thread Size
1/2-14
Hose Fitting A Size
5/8 in
Details
Hose Fitting B Connection Type
MIP
Hose Fitting A Connection Type
Bubble Barbed
Item
90 deg Elbow
Description
MIDLAND INDUSTRIES 32189 90 deg Elbow, 5/8 in Bubble Barbed x 1/2 in MIP, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.