
ELBOW 90 DEG 5/8IN TUBE OD 3/8IN BRS
Mfr # 38106
Zoro # G921701199
product price: $18.39
/eaKey Features
Connection Size 1
5/8 in
For Use With
SAE J844 Type A and B NT Nylon Tubing
Temperature Rating
-40 to 200 deg F
Pressure Rating
150 psi
Connection Type 1
Tube OD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38106
Zoro #
G921701199
UPC #
-
Country of Origin
Multiple
Dimensions
Connection Size 1
5/8 in
Thread Size
13/16-18
Height
0.9 in
Width
1.35 in
Connection Size 2
3/8 in
Length
1.95 in
Details
For Use With
SAE J844 Type A and B NT Nylon Tubing
Temperature Rating
-40 to 200 deg F
Pressure Rating
150 psi
Item
90 deg Elbow
Connection Type 1
Tube OD
Pipe Fitting Connection Type
Tube|MNPT
Connection Type 2
Male NPTF
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Standards
DOT FMVSS 571.106
Material
Brass
Description
MIDLAND INDUSTRIES 38106 90 deg Elbow, 5/8 in Tube OD x 3/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.