Zoro Homepage

ELBOW STR 90 DEG 1/2IN 37 DEG JIC MFLRD

  • Mfr # 250188

  • Zoro # G721698088


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Operating Pressure (PSI)
5000 psi
Material
Steel
Fitting Connection Type
37 deg JIC Male Flared|MPT
Standards
SAE J514
Length
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250188
Zoro #
G721698088
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1.85 in
Thread Size
3/4"-16

Details

Operating Pressure (PSI)
5000 psi
Material
Steel
Fitting Connection Type
37 deg JIC Male Flared|MPT
Item
90 deg Elbow
Standards
SAE J514

Description

MIDLAND INDUSTRIES 250188 90 deg Straight Elbow, 1/2 in 37 deg JIC Male Flared x 1/2 in MPT, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.