
ELBOW STR 90 DEG 3/8IN 37 DEG JIC MFLRD
Mfr # 250164
Zoro # G521698417
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Operating Pressure (PSI)
5000 psi
Thread Size
9/16-18 x 7/16-20
Length
1.4 in
Standards
SAE J514
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250164
Zoro #
G521698417
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
9/16-18 x 7/16-20
Length
1.4 in
Details
Item
90 deg Elbow
Operating Pressure (PSI)
5000 psi
Standards
SAE J514
Material
Steel
Fitting Connection Type
37 deg JIC Male Flared|MPT
Description
MIDLAND INDUSTRIES 250164 90 deg Straight Elbow, 3/8 in 37 deg JIC Male Flared x 1/4 in MPT, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.