
ELBOW SWVL 45 5/8IN MJIC 5/8IN FJIC STL
Mfr # 650210
Zoro # G021700733
product price:Â $14.19
/eaKey Features
Operating Pressure (PSI)
3000 psi
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
7/8-14
Standards
MS 51522, SAE 070321, SAE J514
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650210
Zoro #
G021700733
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
7/8-14
Length
2.65 in
Details
Operating Pressure (PSI)
3000 psi
Standards
MS 51522, SAE 070321, SAE J514
Item
45-deg Elbow
Material
Steel
Fitting Connection Type
Male JIC|Female JIC Swivel
Description
MIDLAND INDUSTRIES 650210 45-deg Swivel Elbow, 5/8-in Male JIC x 5/8-in Female JIC Swivel, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.