ELBOW SWVL 45 DEG 1/2IN TUBE OD 3/8IN

  • Mfr # 540806S

  • Zoro # G321700006


product price:  $22.55
/ea

Key Features

Pipe Fitting Connection Type
Tube|MPT
Thread Size
1/2-14 x 3/8-18
Connection Size 1
1/2 in
Material
Brass
Width
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540806S
Zoro #
G321700006
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2-14 x 3/8-18
Connection Size 1
1/2 in
Width
1.05 in
Height
0.75 in
Connection Size 2
3/8 in
Hex Size
5/8 in
Length
2.35 in

Details

Pipe Fitting Connection Type
Tube|MPT
Material
Brass
Item
45 deg Elbow
Pressure Rating
150 psi
Connection Type 2
MPT
Temperature Rating
-40 to 200 deg F
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Connection Type 1
Tube OD

Description

MIDLAND INDUSTRIES 540806S 45 deg Swivel Elbow, 1/2 in Tube OD x 3/8 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.