ELBOW SWVL 45 DEG 3/8IN TUBE OD 1/8IN

  • Mfr # 540602S

  • Zoro # G021700795


product price:  $17.55
/ea

Key Features

Connection Size 2
1/8 in
Connection Type 1
Tube OD
Temperature Rating
-40 to 200 deg F
Thread Size
3/8-18 x 1/8-27
Pressure Rating
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540602S
Zoro #
G021700795
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size 2
1/8 in
Thread Size
3/8-18 x 1/8-27
Length
1.95 in
Width
0.8 in
Connection Size 1
3/8 in
Hex Size
1/2 in
Height
0.65 in

Details

Connection Type 1
Tube OD
Temperature Rating
-40 to 200 deg F
Pressure Rating
150 psi
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Pipe Fitting Connection Type
Tube|MPT
Connection Type 2
MPT
Item
45 deg Elbow
Material
Brass

Description

MIDLAND INDUSTRIES 540602S 45 deg Swivel Elbow, 3/8 in Tube OD x 1/8 in MPT, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.