
ELBOW SWVL 45 DEG 3/8IN TUBE OD 3/8IN
Mfr # 540606S
Zoro # G621701338
product price:Â $13.65
/eaKey Features
Pressure Rating
150 psi
Connection Size 2
3/8 in
Connection Type 2
MPT
Thread Size
3/8-18
Connection Type 1
Tube OD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
540606S
Zoro #
G621701338
UPC #
-
Country of Origin
Multiple
Dimensions
Connection Size 2
3/8 in
Thread Size
3/8-18
Length
2.15 in
Height
0.65 in
Hex Size
1/2 in
Connection Size 1
3/8 in
Width
0.9 in
Details
Pressure Rating
150 psi
Connection Type 2
MPT
Connection Type 1
Tube OD
Temperature Rating
-40 to 200 deg F
Item
45 deg Elbow
Pipe Fitting Connection Type
Tube|MPT
Standards
Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Material
Brass
Description
MIDLAND INDUSTRIES 540606S 45 deg Swivel Elbow, 3/8 in Tube OD x 3/8 in MPT, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.