ELBOW SWVL 90 1/2IN FPT 1/2IN FNPSM STL

  • Mfr # 150288

  • Zoro # G321700761


product price:  $12.49
/ea

Key Features

Fitting Thread Size 2
1/2"- 14
Thread Size
1/2 in
Fitting Material
Steel
Standards
SAE 140231
Fitting Thread Size 1
1/2"- 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150288
Zoro #
G321700761
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 2
1/2"- 14
Thread Size
1/2 in
Fitting Thread Size 1
1/2"- 14

Details

Fitting Material
Steel
Item
90-deg Elbow
Standards
SAE 140231
Operating Pressure (PSI)
3000 psi

Description

MIDLAND INDUSTRIES 150288 90-deg Swivel Elbow, 1/2-in Female NPTF x 1/2-in Female NPSM, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.