
ELBOW SWVL 90 1/4IN FPT 1/4IN FNPSM STL
Mfr # 150244
Zoro # G521699223
product price:Â $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Thread Size
1/4-18
Fitting Thread Size 2
1/4-18
Max. Working Pressure (PSI)
4000 psi
Operating Pressure (PSI)
4000 psi
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
150244
Zoro #
G521699223
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4-18
Fitting Thread Size 2
1/4-18
Fitting Thread Size 1
1/4-18
Length
1.25 in
Details
Max. Working Pressure (PSI)
4000 psi
Operating Pressure (PSI)
4000 psi
Material
Steel
Fitting Connection Type
Female NPTF|Female NPSM Swivel
Standards
SAE 140231
Item
90-deg Elbow
Description
MIDLAND INDUSTRIES 150244 90-deg Swivel Elbow, 1/4-in Female NPTF x 1/4-in Female NPSM, Steel
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Nickel (soluble compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.