ELBOW SWVL 90 1IN MJIC 1IN FJIC STL

  • Mfr # 650016

  • Zoro # G121699005


product price:  $32.79
/ea

Key Features

Operating Pressure (PSI)
2500 psi
Fitting Thread Size 1
1-5/16-12
Max. Working Pressure (PSI)
2500 psi
Fitting Thread Size 2
1-5/16-12
Fitting Connection Type
Male JIC|Female JIC Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650016
Zoro #
G121699005
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 1
1-5/16-12
Fitting Thread Size 2
1-5/16-12
Length
2.5 in

Details

Operating Pressure (PSI)
2500 psi
Max. Working Pressure (PSI)
2500 psi
Fitting Connection Type
Male JIC|Female JIC Swivel
Material
Steel
Standards
SAE J514, SAE 070221, MS 51521
Item
90-deg Elbow

Description

MIDLAND INDUSTRIES 650016 90-deg Swivel Elbow, 1-in Male JIC x 1-in Female JIC Swivel, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.