ELBOW SWVL 90 3/8IN MJIC 3/8IN FJIC STL

  • Mfr # 65006

  • Zoro # G021699273


product price:  $8.15
/ea

Key Features

Fitting Thread Size 2
9/16-18
Material
Steel
Fitting Connection Type
Male JIC|Female JIC Swivel
Operating Pressure (PSI)
4000 psi
Standards
SAE J514, SAE 070221, MS 51521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65006
Zoro #
G021699273
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 2
9/16-18
Length
1.35 in
Fitting Thread Size 1
9/16-18

Details

Material
Steel
Item
90-deg Elbow
Fitting Connection Type
Male JIC|Female JIC Swivel
Operating Pressure (PSI)
4000 psi
Standards
SAE J514, SAE 070221, MS 51521

Description

MIDLAND INDUSTRIES 65006 90-deg Swivel Elbow, 3/8-in Male JIC x 3/8-in Female JIC Swivel, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.