ELBOW SWVL 90 5/8IN MJIC 5/8IN FJIC STL

  • Mfr # 650010

  • Zoro # G921699380


product price:  $13.35
/ea

Key Features

Fitting Connection Type
Male JIC|Female JIC Swivel
Material
Steel
Operating Pressure (PSI)
3000 psi
Length
2.05 in
Fitting Thread Size 2
7/8-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
650010
Zoro #
G921699380
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2.05 in
Fitting Thread Size 2
7/8-14
Fitting Thread Size 1
7/8-14

Details

Fitting Connection Type
Male JIC|Female JIC Swivel
Material
Steel
Operating Pressure (PSI)
3000 psi
Standards
SAE J514, SAE 070221, MS 51521
Item
90-deg Elbow

Description

MIDLAND INDUSTRIES 650010 90-deg Swivel Elbow, 5/8-in Male JIC x 5/8-in Female JIC Swivel, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.