Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FERRULE HOSE SMOOTH 1.1IN COMPRESSION

  • Mfr # 32584

  • Zoro # G521701124


product price: $2.75
/ea

Key Features

Material
Brass
Connection Type
Compression
Standards
ASTM B36 Alloy 268
Overall Length
1.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32584
Zoro #
G521701124
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1.05 in

Details

Material
Brass
Connection Type
Compression
Item
Ferrule
Standards
ASTM B36 Alloy 268

Description

MIDLAND INDUSTRIES 32584 Smooth Hose Ferrule, 1.1 in Nominal, Compression, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.