FLANGE FL RND 1-1/4IN FPT IRON BK 150

  • Mfr # 65695

  • Zoro # G321701133


product price:  $14.29
/ea

Key Features

Connection Type
FPT
Pressure Rating
150 psi
Connection Size
1-1/4 in
Temperature Rating
-20 to 350 deg F
Pressure Class
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65695
Zoro #
G321701133
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size
1-1/4 in
Thread Size
1-1/4-11-1/2
Thread Length
1.01 in
Height
0.7 in
Width
4.1 in
Length
4.1 in

Details

Connection Type
FPT
Pressure Rating
150 psi
Temperature Rating
-20 to 350 deg F
Pressure Class
150 lb
Abrasive Material
Iron
Item
Flange
Color
Black

Description

MIDLAND INDUSTRIES 65695 Round Floor Flange, 1-1/4 in FPT, Iron, Black, 150

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.