FLANGE FL RND 1IN FPT IRON BK 150 0.69IN

  • Mfr # 65694

  • Zoro # G421701149


product price: $11.55
/ea

Key Features

Thread Size
1-11-1/2
Pressure Rating
150 psi
Length
3.7 in
Abrasive Material
Iron
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65694
Zoro #
G421701149
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1-11-1/2
Length
3.7 in
Connection Size
1 in
Width
3.7 in
Height
0.65 in

Details

Pressure Rating
150 psi
Abrasive Material
Iron
Item
Flange
Connection Type
FPT
Color
Black
Temperature Rating
-20 to 350 deg F
Pressure Class
150 lb

Description

MIDLAND INDUSTRIES 65694 Round Floor Flange, 1 in FPT, Iron, Black, 150

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.