GAUGE PRESS PNEU 2-1/2IN 0 TO 200PSI NPT

  • Mfr # 80066

  • Zoro # G721697746


product price:  $36.75
/ea

Key Features

Height
1.15 in
Fill Medium
Glycerin
Mounting Type
Lower
Length
3.3 in
Width
2.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80066
Zoro #
G721697746
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.15 in
Length
3.3 in
Width
2.6 in
Dial Size (In.)
2-1/2 in
Gauge Size
2.8 in Dia x 1.28 in D

Details

Fill Medium
Glycerin
Mounting Type
Lower
Temperature Rating
-104 to 158 deg F
Application
For rugged applications and harsh environment conditions especially where pulsation and vibration is a problem
Gauge Case Material
Stainless Steel
Item
Pressure Gauges
Process Connection Type
NPT
Maximum Pressure
0 to 200 psi

Description

MIDLAND INDUSTRIES 80066 Pneumatic Pressure Gauge, 2-1/2 in Dial, 0 to 200 psi Measuring Range, +/-1.5 % Accuracy

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.