GAUGE PRESS PNEU 2-1/2IN 0 TO 400PSI NPT

  • Mfr # 80068

  • Zoro # G221697864


product price:  $38.79
/ea

Key Features

Gauge Case Material
Stainless Steel
Mounting Type
Lower
Dial Size (In.)
2-1/2 in
Temperature Rating
-104 to 158 deg F
Maximum Pressure
0 to 400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80068
Zoro #
G221697864
UPC #
-
Country of Origin
Multiple

Dimensions

Dial Size (In.)
2-1/2 in
Gauge Size
2.8 in Dia x 1.28 in D
Height
1.8 in
Width
2.8 in
Length
3.95 in

Details

Gauge Case Material
Stainless Steel
Mounting Type
Lower
Temperature Rating
-104 to 158 deg F
Maximum Pressure
0 to 400 psi
Process Connection Type
NPT
Fill Medium
Glycerin
Application
For rugged applications and harsh environment conditions especially where pulsation and vibration is a problem
Item
Pressure Gauges

Description

MIDLAND INDUSTRIES 80068 Pneumatic Pressure Gauge, 2-1/2 in Dial, 0 to 400 psi Measuring Range, +/-1.5 % Accuracy

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.