GAUGE PRESS PNEU 2-1/2IN 0 TO 600PSI NPT

  • Mfr # 80069

  • Zoro # G421698951


product price:  $35.39
/ea

Key Features

Dial Size (In.)
2-1/2 in
Mounting Type
Lower
Process Connection Type
NPT
Fill Medium
Glycerin
Temperature Rating
-104 to 158 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80069
Zoro #
G421698951
UPC #
-
Country of Origin
Multiple

Dimensions

Dial Size (In.)
2-1/2 in
Gauge Size
2.8 in Dia x 1.28 in D
Width
2.6 in
Height
1.15 in
Length
3.35 in

Details

Mounting Type
Lower
Maximum Pressure
0 to 600 psi
Process Connection Type
NPT
Fill Medium
Glycerin
Temperature Rating
-104 to 158 deg F
Gauge Case Material
Stainless Steel
Application
For rugged applications and harsh environment conditions especially where pulsation and vibration is a problem
Item
Pressure Gauges

Description

MIDLAND INDUSTRIES 80069 Pneumatic Pressure Gauge, 2-1/2 in Dial, 0 to 600 psi Measuring Range, +/-1.5 % Accuracy

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.