GAUGE PRESS PNEU 2-1/2IN 0 TO 60PSI NPT

  • Mfr # 80063

  • Zoro # G621699437


product price:  $36.29
/ea

Key Features

Gauge Case Material
Stainless Steel
Mounting Type
Lower
Dial Size (In.)
2-1/2 in
Fill Medium
Glycerin
Gauge Size
2.8 in Dia x 1.28 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80063
Zoro #
G621699437
UPC #
-
Country of Origin
Multiple

Dimensions

Dial Size (In.)
2-1/2 in
Gauge Size
2.8 in Dia x 1.28 in D
Height
1.2 in
Length
2.6 in
Width
3.35 in

Details

Gauge Case Material
Stainless Steel
Mounting Type
Lower
Fill Medium
Glycerin
Temperature Rating
-104 to 158 deg F
Maximum Pressure
0 to 60 psi
Process Connection Type
NPT
Application
For rugged applications and harsh environment conditions especially where pulsation and vibration is a problem
Item
Pressure Gauges

Description

MIDLAND INDUSTRIES 80063 Pneumatic Pressure Gauge, 2-1/2 in Dial, 0 to 60 psi Measuring Range, +/-1.5 % Accuracy

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.