Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GLADHAND EMER 1/2IN FPT AL

  • Mfr # 39877

  • Zoro # G121698992


product price: $17.19
/ea

Key Features

Connection Type
FPT
Size
1/2 in
Width
4.1 in
Height
1.9 in
Length
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39877
Zoro #
G121698992
UPC #
-
Country of Origin
Multiple

Dimensions

Size
1/2 in
Width
4.1 in
Height
1.9 in
Length
2.3 in

Details

Connection Type
FPT
Standards
SAE J318
Material
Aluminum

Description

MIDLAND INDUSTRIES 39877 Emergency Gladhand, 1/2 in, FPT, Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.