Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GLADHAND SVCE RBR AL

  • Mfr # 38712

  • Zoro # G321700488


product price: $17.79
/ea

Key Features

Material
Aluminum
Width
2.35 in
Length
4.3 in
Standards
SAE J318
Height
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38712
Zoro #
G321700488
UPC #
-
Country of Origin
Multiple

Dimensions

Width
2.35 in
Length
4.3 in
Height
2.15 in

Details

Material
Aluminum
Item
Gladhands
Standards
SAE J318

Description

MIDLAND INDUSTRIES 38712 Service Gladhand, Rubber Seal, Aluminum Body

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.