
GUARD SPR 3/8IN HOSE BRS
Mfr # 38351
Zoro # G121699814
product price: $2.15
/eaKey Features
Width
1.05 in
Length
2.7 in
Height
1 in
Material Construction
Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38351
Zoro #
G121699814
UPC #
-
Country of Origin
Multiple
Dimensions
Width
1.05 in
Length
2.7 in
Height
1 in
Details
Material Construction
Brass
Material
Brass
Item
Spring Guard
Description
MIDLAND INDUSTRIES 38351 Spring Guard, 3/8 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.