Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GUN SPRAY ENTRY REAR 3/8 X 1/4IN 10.5GPM

  • Mfr # DX5005

  • Zoro # G221699035


product price: $96.89
/ea
Free Shipping & Returns

Key Features

Connection Size
3/8 x 1/4 in
Max. Pressure
5075 psi
Temperature Rating
300 deg F
Flow Rate
10.5 gpm
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX5005
Zoro #
G221699035
UPC #
-
Country of Origin
China

Dimensions

Connection Size
3/8 x 1/4 in
Height
1.4 in
Width
6.05 in
Length
8.2 in

Details

Max. Pressure
5075 psi
Temperature Rating
300 deg F
Flow Rate
10.5 gpm
Item
Spray Guns

Description

MIDLAND INDUSTRIES DX5005 Rear Entry Spray Gun, 3/8 x 1/4 in, 10.5 gpm, 5075 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.