Zoro Homepage

GUN SPRAY ENTRY REAR 3/8 X 1/4IN 7GPM

  • Mfr # DX5090

  • Zoro # G421701569


original price: $89.19
9% off
new price: $80.29
/ea
Free Shipping & Returns

Key Features

Connection Size
3/8 x 1/4 in
Temperature Rating
212 deg F
Flow Rate
7 gpm
Height
1.2 in
Max. Pressure
4000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX5090
Zoro #
G421701569
UPC #
-
Country of Origin
China

Dimensions

Connection Size
3/8 x 1/4 in
Height
1.2 in
Width
5.5 in
Length
7.55 in

Details

Temperature Rating
212 deg F
Flow Rate
7 gpm
Max. Pressure
4000 psi
Item
Spray Guns

Description

MIDLAND INDUSTRIES DX5090 Rear Entry Spray Gun, 3/8 x 1/4 in, 7 gpm, 4000 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.